Southwire 55213443 12/2 Low Voltage Landscape Black, 100 Ft - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
12/2 Low Voltage Landscape Black
Applications
Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not xceeding 150 Volts. This product can be installed outdoors exposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C.
Specifications
Southwire's Low-Voltage Underground Landscape Lighting Cable meets or exceeds all applicable requirements of UL (Miscellaneus Wire - Low Energy Circuit Cable). RoHS Compliant, and complies with the requirements of the National Electrical Code. CSA Certified.
Construction
Southwire's Low-Voltage Underground Landscape Lighting Cable is manufactured with two bare annealed flexible stranded copper conductors and premium-grade PVC insulation/jacket material. The insulated conductors are duplexed in a flat construction to promote easy teardown during installation. Standard color is black. White and brown colors are available, but may be subject to minimum order quantity. Mon.
Applications
Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not xceeding 150 Volts. This product can be installed outdoors exposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C.
Specifications
Southwire's Low-Voltage Underground Landscape Lighting Cable meets or exceeds all applicable requirements of UL (Miscellaneus Wire - Low Energy Circuit Cable). RoHS Compliant, and complies with the requirements of the National Electrical Code. CSA Certified.
Construction
Southwire's Low-Voltage Underground Landscape Lighting Cable is manufactured with two bare annealed flexible stranded copper conductors and premium-grade PVC insulation/jacket material. The insulated conductors are duplexed in a flat construction to promote easy teardown during installation. Standard color is black. White and brown colors are available, but may be subject to minimum order quantity. Mon.
PRICE
$467.70 Sold in packages of 6 / $77.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Gauge | 12 ga |
Product Details
| Insulation Material | PVC |
| Max Voltage | 150 V |
| Color | Black |
| Heat Capacity | -20 C to 60 C |
| Wire Type Description | Low Voltage Landscape |
| Package Type | Round Hank |
| Wire Type | Cord |
| Number of Conductors | 2 |
| Manufacturers Part Number | 55213443 |
| Indoor/Outdoor | Outdoor |
| Brand | Southwire |