- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 1/4 in. 6-pt shallow and deep socket set: 5/32 - 9/16 in, 4 - 15 mm (#OLB94304)
- 3/8 in. ratchet and accessory set (#SKT96401)
- 3/8 in. shallow and deep 6-pt socket set: 1/4 - 1 in. (#OLB94306)
- 3/8 in. shallow and deep 6-pt socket set: 6 - 24 mm (#OLB94308)
- 1/2 in. accessory set (#SKT26400)
- 1/2 in. shallow and deep 6-pt socket set: 3/8 - 1 in. (#SHD92705)
- 1/2 in. shallow and deep 6-pt socket set: 1-1/16 - 1-1/2 in. (#SHD92706)
- 1/2 in. shallow and deep 6-pt socket set: 10 - 24 mm (#SHD92707)
- 1/2 in. shallow and deep 6-pt socket set: 25 - 32 mm (#SHD92708)
- 1/2 in. shallow and deep 6-pt socket set: 33 - 38 mm (#SHD92709)
- 3-pc. top for stacking drawer rack"
Tekton 1/4, 3/8, 1/2'' Drive Deep 12-Point Socket & Ratchet Set in Modular Tool Cart, 250 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow and Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 1-1/2 in, 4 - 38 mm |
| Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 250 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT96301 |
| Brand | Tekton |