- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 22-pc. deep and shallow length 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- 28-pc. deep and shallow length 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- 1/4 in. drive extensions: 3/4, 3, 6 in.
- 1/4 in. drive universal joint
- 1/4 in. drive (F) x 3/8 in. (M) adapter
- 1/4 in. drive x 1/4 in. magnetic hex bit holder socket
- 1/4 in. drive high-torque spinner handle
- 1/4 in. drive x 6 in. quick-release ratchet
Tekton 1/4" Drive Shallow Set with Open Top Drawer & Rack, 58 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 9/16 in, 4 - 15 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 58 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | OLB94303 |
| Brand | Tekton |