Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787880

MPN #: SHA99020

Tekton 1/4, 3/8, 1/2'' Drive Extension, 3/4, 1, 1-1/2''L, Chrome

Product Description
Features:
  • Use mini extensions by themselves in tight spaces or add them onto other extensions to achieve just the right amount of reach
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Beveled drive end helps guide extension smoothly onto drive tool
  • Four detent grooves offer a secure connection with the drive tool
  • Radiused corners inside the drive avoid stress concentrations that can cause cracking
  • Spring-loaded retaining ball latches into sockets and holds them securely in place
  • Mini Extensions: Add versatility and modularity to hand drive socket systems with our shortest extensions.
  • Smallest Building Blocks: Use mini extensions with existing socket accessories to build up to just the right amount of reach.
  • Create Mid-Length Sockets: Attach a mini extension and a shallow length socket to keep the benefit of a shallow well with increased reach.
Features:
  • 1/4 in. drive 3/4 in. mini extension
  • 3/8 in. drive 1 in. mini extension
  • 1/2 in. drive 1-1/2 in. mini extension


PRICE
$15.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4, 1, 1-1/2 in
Weight0.2 lbs
Female Drive Size1/4, 3/8, 1/2 in
Drive Size1/4, 3/8, 1/2 in
Size3/4, 1, 1-1/2 in
Male Drive Size1/4, 3/8, 1/2 in

Product Details

TypeDrive Extension
Impact ApprovedNo
RatchetingNo
ColorSilver
Manufacturers Part NumberSHA99020
BrandTekton