Auger Bit Extensions
- Extension adds 18" to regular bit length
- Six-flatted shank provides better chuck grip and reduces slippage
- Hex key included
Weights & Dimensions
| Length | 18" |
| Shank Size | 5/16 / 23/64 in |
| Size | 5/16 in |
Product Details
| Description | Extension |
| Shank Type | Hex / Round |
| Manufacturers Part Number | 43805 |
| Brand | IRWIN Tools |