Qorpak® 14.75 x 32mm Clear Borosilicate Crimp Neck Serum Vial with 13mm Neck Finish, 4950PK
Write a Review
|
Questions & Answers (0)
Product Description
These Borosilicate Glass Crimp-Top Serum Vials are suitable for lyophilization & packing & storing samples, plasma, media, vaccines, & pharmaceuticals. Package Quantity of 4950.
PRICE
$2,349.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 15 in |
| Weight | 47 |
| Size | 14.75 x 32mm |
| Diameter | 14.75mm |
Product Details
| Neck Finish | 13mm |
| Color | Clear |
| Capacity | 2ml ml |
| Closure Type | Vial Only |
| Material | Borosilicate |
| Description | Crimp Neck Serum Vial |
| Package Quantity | 4950 |
| Manufacturers Part Number | 235277 |
| Brand | Qorpak |