Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169789

MPN #: 14-814L

Krowne 14-814L - Royal Series 8" Center Wall Mount Faucet, 14" Spout

Product Description
Krowne 14-814L - Royal Series 8" Center Wall Mount Faucet, 14" Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Splash-Mounted
  • 8" Centers
  • Swing Spout/Nozzle
  • 14" Long
  • Removable Cartridge Valve Assembly
  • NSF and CSA compliant (Best)
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach14 in
Inlet Connection1/2 Male in
Centers8 in

Product Details

Mounting LocationWall
MaterialBrass
ColorSilver
Manufacturers Part Number14-814L
Faucet Holes2
Handle StylePaddle
Gallons per Minute1.8 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes