Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146336

MPN #: FADE 14-4

Fantech Fantech 14" Axial Fan FADE 14-4, 120V, 1 PH, 1839 CFM

Product Description
All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. Fantech's FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.

Features:
  • 100% speed-controllable
  • Shallow profile with no protruding motor
  • All fans include motor side guards as standard
  • Three-year warranty
  • UL, cUL Listed and AMCA Certified
PRICE
$605.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth15-3/8 in
Height19-3/16 in
Weight20 lbs
Fan Diameter14 in

Product Details

Number of SpeedsVariable
For Use WithFAT10, WC15
Operating TemperatureUp To 158°F
Motor TypeTotally Enclosed External Rotor Motor
Wattage197 W
Peak Fan Power Input197 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberFADE 14-4
Indoor/OutdoorIndoor
BrandFantech
RPM1531 rpm
TypeWall Axial Fan
CFM1839 CFM
Horsepower1/4 HP
ColorBlack
Amperage1.17 A
Drive TypeDirect Drive
Hertz60 Hz
Sones9.6
Speed ControllableY
Voltage120 V
DescriptionAxial Fan

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, cULus