Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nvent / Hoffman

Model # :WBB2322700

MPN #: HF0516414

Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 115V

Product Description
Features
  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • Standard rope gasket provides proper seal to the enclosure
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening


PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/8 in
Depth4 in
Height6-1/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeAccessory
CFM35 CFM
Watts Cooling--- W
ColorGray
Hertz60 Hz
Amps Cooling0.16 A
Temperature Range Cooling14 To 131 °F
Voltage115 V
Phase1
Manufacturers Part NumberHF0516414
BrandNvent / Hoffman

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed