Treston Cornerstone Workbench w/ ESD Laminate Safety Edge Top, 59-1/16"W x 27-9/16"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Treston 60" x 30" cornerstone workbench with an ESD laminate top. It has an ESD protected light gray finish. Its height is adjustable from 27-9/16" to 37-5/8". The workbench has a maximum load of 2000 lbs The workbench can be equipped with M60 upright modules and accessories. This workbench is ESD safe. This product has a limited warranty of 5 years.
Accessories are sold separately.
Accessories are sold separately.
PRICE
$1,449.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-1/16 in |
| Depth | 27-9/16 in |
| Height | 27-9/16 - 40-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 133.4 lbs |
| Nominal Height | 28 - 41 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 14-C12049205 |
| Primary Use | Technical Service Facilities |
| Brand | Treston |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Series | Cornerstone |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |
Warranty
| Warranty | 5 yr |