Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169738

MPN #: ED9-AC1980

Edwards® 14" Combination Horizontal/Vertical Material Support Stand

Product Description
Designed for use with all Edwards Ironworkers, this material roller stand provides convenient, adjustable support for your material. Able to be used in either a flat "T" configuration or a "V" configuration, it accepts a wide variety of materials including Flat Bar, Angle Iron, Solid Rod, or Tube/Pipe. The smooth-moving rollers accept up to 500 lbs. of material.

Features:
  • Horizontal and vertical roller stand operates in multiple configurations to be compatible with multiple materials and machines
  • Easy to use Adjustment Knob & Locking Nut make changing heights simple
  • "T" position for Flat material support
  • Height adjusts in "T" layout from 30.8" to 49.9"
  • Width of rollers in "T" layout is 14"
  • "V" position for Angle Iron or Solid Rod support extends from 31.8" to 51.1"
  • Material support stand is easily adjustable
  • Height adjusts in "V" layout from 31.8" to 51.1"
  • "V" arm length is 4.5"


PRICE
$475.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width26 in
Height7 in
Weight55 lbs

Product Details

TypeSupport Stand
Country of OriginMade in USA
Description14" Combination Horizontal/Vertical Material Support Stand
SeriesAC
Manufacturers Part NumberED9-AC1980
BrandEdwards
Style TypeIronworker