Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047596

MPN #: P

Meiji Techno P Pole Stand

Product Description
The P stand in Meiji Techno America's basic pole stand with "F" focusing holder mounted on a plain base. It accepts our EMZ, EMT and EMF stereo microscope bodies. Supplied with a 94.5mm diameter reversible black and white stage plate with a locking pin and two stainless steel stage clips and a 20mm diameter vertical pole. The P stands compact design allows users to maximize their work area, so that operation in limited space becomes possible. Since there is no built in illumination, it allows the end-user to select from a variety of incident light options from an LED ring light to a dual arm fiber optic system.

Features:
  • Pole type stand with F focusing slide block
  • Reversible white & black stage plate
  • Two stage clips
  • 9 inches x 5.9 inches cast aluminum base
PRICE
$499.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width14 in
Height9 in
Weight8 lbs

Product Details

TypeMicroscope Accessories
ColorBeige
Accessory TypeStand
For Use WithEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
MaterialPlastic/Cast Aluminum Alloy
DescriptionP Pole Stand
Package Quantity1
Manufacturers Part NumberP
Stand TypePole Stand
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO9001, ROHS