Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939563

MPN #: 178868

Shurtape® 14-Day ShurRELEASE® Blue Painter's Tape, Multi-Surface, Blue, 72mmx55m, 16/Case

Product Description
Premium grade, medium adhesion blue painter's tape for interior and exterior masking of multiple surfaces, such as painted walls, glass, vinyl, metal and wood, when easy, no-residue removal is a must. CP 27® is designed with a synthetic rubber-based adhesive that prevents lifting and paint seepage, while allowing it to remove cleanly from surfaces without damage for up to 14 days to deliver superior results.

Features
  • Premium grade blue painter's tape
  • For multi-surface use
  • Medium adhesion
  • UV-resistant
  • Easy, no-residue removal
  • Prevents lifting and paint seepage for cleaner paint lines
  • Removes cleanly for up to 14 days without surface damage
  • Fine structured crepe paper backing
  • Synthetic rubber-based adhesive
PRICE
$215.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2.83 in
Thickness5.08 mils mil
Tensile Strength22.5
Core Size3 in

Product Details

TypePainter's Tape
ColorBlue
SeriesCP 027
Tape DutyPremium Grade
Service Temperature Range50 F - 200 F
MaterialFine structured crepe (FSC)
Package Quantity1
Manufacturers Part Number178868
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited