Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939552

MPN #: 100530

Shurtape® Utility Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36

Product Description
Utility grade, high adhesion masking tape for general purpose packaging, bundling, holding, splicing, tabbing and banding applications involving a variety of substrates. CP 83 is an economical tape solution that offers quick stick and flexibility for the task at hand.

Features
  • Utility grade crepe paper masking tape
  • High adhesion
  • Excellent quick stick
  • Easy to use on multiple surfaces
  • Water- and oil-resistant


PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width15/16 in
Thickness4.8 mils mil
Tensile Strength20
Core Size3 in

Product Details

TypeMasking Tape
ColorNatural
SeriesCP 083
Tape DutyUtility Grade
Service Temperature Range50 F - 150 F
MaterialCrepe paper
Package Quantity36
Manufacturers Part Number100530
Percent Elongation9%
BrandShurtape

Warranty

Warranty1 Year Limited