Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939535

MPN #: 105329

FrogTape® Performance Grade, Moderate Temp Masking Tape, Light Blue, 48mm x 55m - Case of 24

Product Description
Performance grade, medium-high adhesion masking tape for use in moderate temperatures in the transportation and metal fabrication industries. For use in temperatures up to 250 F (for up to 30 minutes), FrogTape® 250 Light Blue is a user-friendly masking solution that delivers consistent paint lines, clean removal and conformability in a range of industrial applications.

Features
  • Prep for Perfection™
  • Performance grade, moderate temperature masking tape
  • Medium-high adhesion
  • Excellent adhesion to metal, rubber, plastic and fiberglass
  • Resistant to water, various solvents and gel coats
  • Clean, flat edges for sharper paint lines
  • Highly conformable for rounding curves and contours
  • Easy to unwind
  • Residue-free removal
  • Temperature-resistant up to 250 F (for up to 30 minutes)
  • UV-resistant for up to 3 days
  • Strong, smooth crepe paper backing is tear- and sliver-resistant
  • Rubber-based adhesive
  • Does not contain Paintblock® Technology
PRICE
$399.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.88 in
Thickness6.4 mils mil
Tensile Strength24
Core Size3 in

Product Details

TypeMasking Tape
ColorLight Blue
SeriesCP 250
Tape DutyPerformance Grade
Service Temperature Range40 F - 250 F
MaterialFine Structured Crepe (FSC)
Package Quantity3
Manufacturers Part Number105329
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited