Nexel
Model # :WBDAB14C
Nexel® Chrome, Fixed Double Shelf Wall Mount Bracket, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Double Shelf Brackets
Double Shelf Brackets hold two wire shelves (one per side) and attach directly to the wall with the wall-mounting plates (included). Sold individually.
Add our Wire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Double Shelf Brackets hold two wire shelves (one per side) and attach directly to the wall with the wall-mounting plates (included). Sold individually.
Add our Wire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
PRICE
$14.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 14 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Fixed Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Shelf Bracket |
| Style | C |
| Finish | Chrome |
| Material | Steel |
| Description | Fixed Double Shelf Wall Mount Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DAB14C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |