- Compact steel body electronic torque wrench based on ATECH STEEL design; 11.6" L and .90" Diameter
- Ability to get in tight recesses makes it an ideal torque wrench for close clearance applications (valve covers)
- Knurled handle provides a secure, non-slip gripping surface
- 72 tooth gear (1/4" drive) and 80 tooth gear (3/8" drive)
- (4) alert modes (LCD, LED, vibratory, audible)
- Flex yoke design (15°)
- ±2% CW and 3% CCW (20–100% FS)
- (5) scale references (ft-lb, in-lb, N·m, Kg-cm, dNm)
- Same features as existing ATECH series torque wrenches
- Uses (1) AA battery
- Only weighs 0.93 lb
- Patent pending
- Two year warranty
Williams® 1/4" Drive Electronic Torque Wrench, 12-240 in-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-2/3 in |
| Weight | 0.9 lbs |
| Max Torque | 240 lb-in |
| Drive Size | 1/4 in |
Product Details
| Style | Electronic |
| Type | Electronic Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 2401EFRMH |
| Brand | Williams |