Proto J6349 1" Drive Dial Electronic Torque Wrench 100-1000 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1" Drive Dial Electronic Torque Wrench 100-1000 ft-lbs
Extended operation range in ft-lb and Nm units. Precision Accuracy: + / - 1% in BOTH directions. Accuracy valid from 10% to 100% of full scale. Large easy to read digits. Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing. Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching.- Yellow light indicates the low end of the zone- Green light and buzzer sounds when the target is reached- Red Light with intermittent buzzer indicates over-torqued One button target torque setting. Ergonomically designed for user comfort. Operates on standard 9 volt battery. Torsion drive strain gauge technology improves accuracy.- Users can pull on the handle anywhere and still maintain accuracy. Built on durable chrome body (not painted) with nylon-6 rotary bezel. Rotary dial is shrouded with metal walls to protect display. Peak, hold and track modes standard. Fast sampling rate helps maintain high accuracy during torque applications. Easy to use by production line or quality control inspector. Meets or exceeds ASME B107.28
PRICE
$3,209.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Max Torque | 1400 lb-in |
| Drive Size | 1 in |
| Opening Size | 1/4 in |
Product Details
| Style | Electronic |
| Type | Torque Wrench |
| Impact Approved | No |
| Gradation | 1 |
| Color | Silver |
| Manufacturers Part Number | J6349 |
| Brand | Proto |