- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SuperTorque® lobular openings for greater turning power without deforming the fastener
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
Williams® 1/4" Drive Extension, 24"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Weight | 0.7 lbs |
| Drive Size | 1/4 in |
| Size | 24 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWM-124 |
| Brand | Williams |