12" Adjustable Shelf Bracket - Slatwall - Chrome - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable bracket allows shelves to be positioned at five (5) different angles; 50, 70, 80, 90, and 110 degrees.
PRICE
$364.80 Sold in packages of 48 / $7.60 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Adjustable Shelf Bracket |
| Class | Brackets |
| Finish | Chrome |
| Line | Shelf Brackets |
| Package Quantity | 48 |
| Color | Silver |
| Manufacturers Part Number | SW/AJ12 |
| Brand | Econoco |