Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084799

MPN #: 66-6H-24-2T-L

Strong Hold® 2-Tier 6 Door Ventilated Locker, 72"W x 24"D x 75"H, Gray, Assembled

Product Description
This ventilated double-tier Strong Hold locker is built to support your industrial workplace storage needs. It is constructed with 14 GA steel and has punched ventilation in a unique hexagon pattern – not weak expanded metal. Welded by professionals and reinforced by rivets, it measures 72 in. W x 24 in. D x 75 in. H.

There are 6 compartments that all measure 24 in. W x 24 in. D x 36 in. H and have 2 coat hooks each. Charge your electronics by running your wires and cords through the built in access holes. Securable by a standard padlock, the doors are supported by 8 GA leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3 in. tall and feature an easy access floor mounting system to anchor the lockers down.

fully assembled, this locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • 14 GA steel with unique hexagon patterned punched doors and sides which allow for ventilation and visibility
  • 2 coat hooks in each of the 6 compartments (each measuring 24 in. W x 24 in. D x 36 in. H)
  • Easy access to the floor mounting system featuring access holes with grommets that can be used for wire access
  • Securable with a standard padlock
  • Ships fully assembled and ready for use from Louisville, Kentucky; 25-year warranty


PRICE
$3,049.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height75 in
Compartment Width72 in
Compartment Depth24 in
Compartment Height34-1/2 in
Weight493 lbs

Product Details

Lock TypePadlock Hasp
Shelf Capacity1000 lbs
Door Handle TypeLever Pull
ColorGray
Door TypeVentilated
Tier TypeDouble Tier
Configuration1 Wide
Number of Doors6
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part Number66-6H-24-2T-L
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty25 yr