SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 14" Fry Natural and Trivent Handle

Vollrath® 14" Fry Natural and Trivent Handle

Item #: WBB208230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco AFP-12A Fry Pan - Pkg Qty 6

Winco AFP-12A Fry Pan - Pkg Qty 6

Winco PS-64 Utility Scoop, 64 oz, White, Polycarbonate - Pkg Qty 12

Winco PS-64 Utility Scoop, 64 oz, White, Polycarbonate - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Free Shipping

Wesco® Polyethylene Plastic 2" Drum Faucet 272179

Wesco® Polyethylene Plastic 2" Drum Faucet 272179

Global Industrial™ Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels

Global Industrial™ Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels

National-Spencer | Zee Line Polyethylene Plastic Drum Faucet 3/4" - Part# 68

National-Spencer | Zee Line Polyethylene Plastic Drum Faucet 3/4" - Part# 68

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Constructed from heavy-duty impact resistant 3004 aluminum. Durability improved by 250%. 14" diameter.

Weights & Dimensions

  • Depth 2-3/4 in
  • Bottom Diameter 10-7/8 in
  • Diameter 14 in
  • Top Diameter 14 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Wear-Ever Fry Pans with Natural Finish and TriVent Plated Handle, 14 Top Dia.x 1
  • Material Aluminum
  • Manufacturers Part Number 67114
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 14" Fry Natural and Trivent Handle

Vollrath® 14" Fry Natural and Trivent Handle

Item #: WBB208230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant