Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512703

MPN #: 54250

1/4" Square Keystock, Plain Finish, 12" Length

Product Description
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.

PRICE
$2.92

Min. purchase quantity is 70
70
70
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1/4 in
Weight0.2 lbs
Height/Thickness1/4 in

Product Details

MaterialSteel
Package Quantity1
ColorPlain
Manufacturers Part Number54250
BrandPrecision Brand