Assortment contains 6 pieces each of: 3/16", 1/4", 5/16", and 3/8"; and 4 pieces each of: 7/16" and 1/2". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
32 Piece Square Keystock Assortment, Zinc Plated, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 12.9 lbs |
Product Details
| Material | Steel |
| Package Quantity | 32 |
| Color | Zinc Plated |
| Manufacturers Part Number | 14680 |
| Brand | Precision Brand |