x

Take 15% off your entire order!

Offer applied at checkout

14" Tribute Fry Pan with Trivent Plain Handle

14" Tribute Fry Pan with Trivent Plain Handle

Item #: WBB208356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal for frying, sauteing or searing. New Trivent® Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. 14" diameter.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 69214
  • DESCRIPTION Plated Handle
  • DEPTH INCHES 2-3/4
  • DIAMETER INCHES 14
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tribute® Fry Pan with TriVent™ Silicone Handle 14"

Item #: B212156

Not Yet Rated

Usually ships in 5 to 8 days

$140.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14" Tribute Fry Pan with Trivent Plain Handle

14" Tribute Fry Pan with Trivent Plain Handle

Item #: WBB208356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant