End Trucks
Most Relevant
Convertible Push End Trucks

The convertible push end trucks give the option of assembly to either top-running or underhung end trucks. End trucks are perfect for light to medium-duty applications and can be bolted together for trouble-free assembly. Frames are fabricated from structural steel for optimal strength and rigidity. End truck weight capacities vary per model.
| Compare | Image | Flange Width | Length | Weight Capacity | Weight | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1-1/2 to 6 in | 24 ft | 2000 lbs | 214 lbs | 4 in | WBB440680 | $2,445.00 | ||
![]() | 1-1/2 to 6 in | 24 ft | 4000 lbs | 270 lbs | 4.88 in | WBB440681 | $3,879.00 |