- Made from S2 modified shock resistant steel for professional performance and durability
- Made from high grade alloy steel
- C-ring locks around corresponding grooves in bit to firmly hold it in place
- Standard 1/4" shank fits most power tools and chuck adapters
- Rounded corners on hex and square opening for stress relief
Vega 1/4" Sq. Dr Bit Holder with C-Ring x 1", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.39
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Square Drive Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | 1HC416SK |
| Tip Type | Standard Hex |
| Brand | Vega |