Vega® Keychain Bit Holders, 1/4" Hex Size, 5 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Never lose bits again, quick access to your most critical bits. Compact design with carabiner makes it easy to carry on the job. Simple one-hand operation, just click your bit in and go. Heavy-duty bit holders that are built to last.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Package Quantity | 1 |
| Shank Type | Hex |
| Manufacturers Part Number | 5QKCHM |
| Tip Type | Hex |
| Brand | Vega |