Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3233870

MPN #: T175MH1QD2

Vega® Impactech® Quick Release Mag Bit Holder x 3"

Product Description
Magnetic bit holders feature industrial strength magnets that magnetize insert bits to securely hold fasteners in place. Patented torque absorbing rings allows the bit holder to be used longer to drive more fasteners without breaking. Impactech® bit holders withstand a rigorous heating and tempering process to ensure they're ready for the jobsite.

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Patented spiral torsion zone absorbs impact and extends bit life
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Tested to outperform all leading brands in lifecycle and tip failure testing


PRICE
$7.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Size1/4 in

Product Details

TypeBit Holder
Drive1/4
MaterialS2 Modified Steel
Package Quantity1
Shank TypeHex
Manufacturers Part NumberT175MH1QD2
Tip TypeMagnetic
BrandVega