Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40481

Global Industrial™ Open End Static Shielding Bag 20"W x 14"L, 3.1 Mil Transparent Metal 100/Pk

Product Description
Open End Static Shielding Bags 20" x 14" 3.1 Mil Transparent Metal 100 Pack

Designed to provide static protection for ESD sensitive electronic devices.

Features:
  • Transparent bags are printed with ESD warning symbol
  • Multi-layer protection guards against charges
  • Bags are heat sealable

WARNING: This product is intended for commercial use only. This product is not on the Qualified Product listing under the Defense Standardization Program.

PRICE
$94.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
94.95
Buy 3 units - 5 units
90.95Save $4.00 (4%)
Buy 6+ units
87.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width14 in
Thickness3.1 mil

Product Details

Package Quantity100
DescriptionOpen End Static Shielding Bags
ColorClear
Manufacturers Part NumberB40481
BrandGlobal Industrial
RecyclableNo