14" x 22" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome
|
Questions & Answers (0)
Product Description
53" high, popular widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals. Base is weighted with fully enclosed wooden panel. Channel width is 1/4".
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 53 in |
Product Details
| Type | Extra Heavy Raised Base |
| Class | Bulletin Signholders |
| Finish | Chrome |
| Line | Bulletin Signholders |
| Package Quantity | 1 |
| Description | Bulletin Sign Holder with Extra-Heavy Raised Base |
| Color | Chrome |
| Manufacturers Part Number | BH23 |
| Brand | Econoco |