Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374745

MPN #: 252952-2PK

Global Approved 252952, Clear Euro-Style Print Holder - 8.5" X 11" - Pkg Qty 2

Product Description
Azar Displays Beveled Edge L-Frame sign holders provide a multi-functional capability in comparison to your standard L-shaped frame. The orientation of the sign is interchangeable by simply switching the position of the metal rods which allows the frame to stand in a vertical or horizontal position. These frames are made of high quality acrylic and are sold in packs of 2. The beveled edge l-frame sign holders are perfect for displaying graphics, marketing material, diplomas, and all types of literature. Elevate any empty space in your home or office and display your photos with these versatile frames.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Graphic Size: 8.5"W x 11"H
  • Overall Measurement: 10"W x 12.5"H
  • Orientation: Landscape and Portrait
  • Material Thickness: .31" thick
  • Color: Clear
PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeCounter Top
ColorClear
Number of Sides2
MaterialAcrylic
LineCounter Top
Package Quantity2
DescriptionEuro-Style Print Holder
Manufacturers Part Number252952-2PK
BrandAzar Displays