Contec® 14" x 28" Connector Pad For Use With Single Shift Pads, White, 20 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Contec® Professional's Autoscrubber Pad line is a holistic floor care solution for LVT, VCT, Terrazzo, rubber, poured flooring, and other hard surface floors. Contec's® patented Connector Pads attach the pad driver of the autoscrubber to the microfiber cleaning pads. The connector pad provides solid attachment to the pad driver but also allows the microfiber pad to easily and securely attach and detach from the equipment. These connector pads are appropriate for use with both the Contec® Durham AutoScrubber Pad and the Contec® Premira® Microfiber Autoscrubber Pads.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 14 x 28 in |
Product Details
| Type | Connector Pad |
| Package Quantity | 20 |
| Description | Connector Pad For Use With Single Shift Pads |
| Pad Shape | Rectangular |
| Color | White |
| Application | Scrubbing |
| Manufacturers Part Number | PRRP0028 |
| Floor Type | Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Contec Durham AutoScrubber Pad, Premira® Microfiber Autoscrubber Pads |
| Machine Speed | 3500 rpm |
| Brand | Contec |