Take 15% off your entire order!

Offer applied at checkout

1/4" x 3-1/4" Stud Wedge Anchor - Steel - Zinc - Pkg of 100

1/4" x 3-1/4" Stud Wedge Anchor - Steel - Zinc - Pkg of 100

Item #: WBB2192952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" x 3-1/4" Stud Wedge Anchor - Steel - Zinc - Pkg of 100

Anchor diameter equals hole diameter. Comes complete with nuts and washers ready to use. Collar expander offers optimum contact with masonry. Projections on collar immediately grip concrete. Collar design expands on first turn of the nut. Easy to install through object to be fastened.

  • BRAND Nova Fasteners
  • SIZE 1/4-20
  • LENGTH INCHES 3-1/4
  • MATERIAL Steel
  • FINISH Zinc
  • THREAD LENGTH 3/4"
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER NFC706
  • UNIT OF MEASUREMENT Inch (Imperial)
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 3-1/4" Stud Wedge Anchor - Steel - Zinc - Pkg of 100

1/4" x 3-1/4" Stud Wedge Anchor - Steel - Zinc - Pkg of 100

Item #: WBB2192952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant