DeWalt® eng. by Powers 7400SD1-PWR-Power-Stud+® Wedge Expansion Anchor,SD1, 1/4" x 1-3/4" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Power-Stud+® Wedge Expansion Anchor, SD1, 1/4" X 1-3/4"
The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
PRICE
$59.00 Sold in packages of 100 / $0.59 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Thread Length | 3/4 in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 100 |
| Series | Power-Stud® |
| Manufacturers Part Number | 7400SD1-PWR |
| Anchor Type | Wedge Expansion Anchor |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ICC Compliant |