Model # :WBB701388
MPN #: 05572-PWR
DeWalt® eng. by Powers 05572-PWR - Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/2" x 4" - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Spike® Pre-Expanded Anchor, 8.2 Carbon Steel, Mushroom Head, 1/2" X 4"
The Spike® Anchor is a patented, one-piece, tamper-proof vibration resistant anchor for use in concrete, block, brick or Stone. Several head styles and anchor materials are available. The Spike® anchor is formed with an "S" shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-expanded, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.
The Spike® Anchor is a patented, one-piece, tamper-proof vibration resistant anchor for use in concrete, block, brick or Stone. Several head styles and anchor materials are available. The Spike® anchor is formed with an "S" shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-expanded, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.
PRICE
$95.50 Sold in packages of 25 / $3.82 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy