14" X 48" Melamine Shelf - Maple - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
All melamine shelves are made of 3/4" melamine with edge banding on all 4 sides.
PRICE
$203.80 Sold in packages of 4 / $50.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 3/4 in |
Product Details
| Type | Display Shelf |
| Shelf Capacity | 85 lbs |
| Color | Tan |
| Brand | Econoco |