SSI Schaefer Plastic Stacking Bin, Hopper Front, 13-5/8"L x 8-1/4"W x 6"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel. Ergonomically designed, recessed grip handle on the back for easier manual handling.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 8-1/4 in |
| Height | 6 in |
| Size (L x W x H) | 13-5/8 x 8-1/4 x 6 in |
| Inside Length | 11-1/2 in |
| Inside Width | 7-1/8 in |
| Inside Height | 6 in |
| Inside Top Width | 7-1/8 in |
| Inside Bottom Length | 11-1/2 in |
| Inside Bottom Width | 7-1/8 in |
| Outside Top Width | 8-1/4 in |
| Outside Bottom Width | 8-5/16 in |
| Stacked Weight Capacity | 264 lbs |
| Weight Capacity | 44 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Yellow |
| Capacity | 0.26 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF140806.0YL1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |