Malish 14" x 20" Sonic Scrub Brush For Scrubbing Grouted Tile
Write a Review
|
Questions & Answers (0)
Product Description
Malish 14"X20" Sonic Scrub For Scrubbing Grouted Tile, Red/Black- 702420
Fits all 14' x 20' oscillating floor machines. Sonic Scrub™ Red is Light Weight, Deep Cleaning, Rectangular Brush is Designed for Oscillating Floor Machines. This Innovative, Patent Pending Design by Malish is Tufted with Both Polypropylene and Durable Nylon Bristles Combined to Create Superior Scrubbing Action for Deep Cleaning.
Fits all 14' x 20' oscillating floor machines. Sonic Scrub™ Red is Light Weight, Deep Cleaning, Rectangular Brush is Designed for Oscillating Floor Machines. This Innovative, Patent Pending Design by Malish is Tufted with Both Polypropylene and Durable Nylon Bristles Combined to Create Superior Scrubbing Action for Deep Cleaning.
PRICE
$229.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 20 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Size | 14 x 20 in |
Product Details
| Type | Scrub Brush |
| Color | Black |
| Application | Scrubbing |
| For Use With | Square Type Orbital Floor Machine |
| Material | Polypropylene |
| Description | For Scrubbing |
| Package Quantity | 1 |
| Manufacturers Part Number | 702420 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |