Malish 14" x 28" Sonic Scrub Mal-Grit Stripping Brush, Black
Write a Review
|
Questions & Answers (0)
Product Description
Malish 14"X28" Sonic Scrub Mal-Grit Stripping Brush, Black - 703228
Fits 14"X28" Sonic Scrub Black for 28" Square Auto Scrubbers.
Fits 14"X28" Sonic Scrub Black for 28" Square Auto Scrubbers.
PRICE
$429.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 28 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
| Size | 14 x 28 in |
Product Details
| Type | Stripping Brush |
| Color | Black |
| Application | Stripping |
| For Use With | Orbital Floor Machine |
| Material | Polypropylene |
| Description | For Grout Lines |
| Package Quantity | 1 |
| Manufacturers Part Number | 703228 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |