Recessed Vertical 1250 Series, 3 Door Mailbox, Anodized Aluminum
|
Questions & Answers (0)
Product Description
Florence vertical mailboxes are the perfect fit for small multi-family replacement and/or retrofit installations. For Indoor Use Only.
FINISH OR MATERIAL
Anodized aluminum finish
LOADING & MOUNTING
Top loading for full in wall mounting.
TENANT DOORS
Tenant doors include 5-pin cam lock with two (2) keys each.
DOOR IDENTIFICATION
Number and name slot with paper cards for field identification of apartment name and tenant number supplied for each tenant door.
FINISH OR MATERIAL
Anodized aluminum finish
LOADING & MOUNTING
Top loading for full in wall mounting.
TENANT DOORS
Tenant doors include 5-pin cam lock with two (2) keys each.
DOOR IDENTIFICATION
Number and name slot with paper cards for field identification of apartment name and tenant number supplied for each tenant door.
PRICE
$419.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 6-3/8 in |
| Height | 19-1/8 in |
| Weight | 20 lbs |
| Mailbox Dimensions (W x D x H) | 5-1/2" x 6" x 16" |
Product Details
| Assembly Required | No |
| Type | Top Loading Master Access |
| Color | Silver |
| Series | 1250 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1250-3HA |
| Number of Mailboxes | 3 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |