Features:
- Reinforced for when extra strength tape is needed
- Great general purpose tape
Weights & Dimensions
| Length | 60 yd |
| Width | 1 in |
| Adhesion | 49 oz-in |
| Thickness | 4.3 mil |
| Tensile Strength | 180 |
| Core Size | 3 in |
Product Details
| Type | Economy Strapping Tape |
| Color | Clear |
| Material | Polypropylene |
| Package Quantity | 36 |
| Manufacturers Part Number | T9151400 |
| Percent Elongation | 3 |
| Brand | Tape Logic |