Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :WBB170016

MPN #: HWB-3672-95

Durham Mfg. Standard Workbench W/ Shelf & Steel Square Edge, 72"W x 36"D, 14000 Lb Capacity, Gray

Product Description
The top is 1/4" thick steel plate welded to 3" channel frame while legs are 3" x 3" x 3/16" solid steel angle iron. All units are 36" deep and work surface is 34" above the floor. All models include a 29-1/4" deep shelf which sits 10" above the floor. Unit ships fully assembled ready for use. Optional roller bearing drawer (sold separately) attaches easily to underside of work surface using pre-drilled holes and drawer includes recessed handle, a lock and 2 keys. This unit has durable gray powder coat finish, and a 34" height overall.

PRICE
$905.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34 in
Weight Capacity14000 lbs
Top Thickness3/16 in
Nominal Height34 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Number of Drawers--
Duty RatingExtra Heavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberHWB-3672-95
Primary UseManufacturing Facilities
Top MaterialSteel
BrandDurham Mfg.