IDEM 140043 Springs, 8"L x 6"W x 4"H, SS
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Description | Safety Springs |
| Color | Silver |
| Manufacturers Part Number | 140043 |
| Brand | Idem |
Related Products
IDEM 205002HF KL3-SS Guard Locking Switch-HF Act(Std Release), 1/2NPT, SS IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...
IDEM 205005HFH KL3-SS Guard Locking Switch-HFH Act(Std Release), 110v, 1/2NPT, SS IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to ...
IDEM's HLM and HLM-SS range of Safety Limit Switches have been designed to be mounted For position sensing of moving applications e.g. guard doors, conveyors, machine beds and elevators. They are available with linear plungers, rotary levers, roller plungers, spring levers or telescopic spring levers with either slow break or snap action contacts. Heavy duty Die-Cast or Stainless Steel 316 bodies. Industry standard mounting to EN50041. Positive opening NC safety contact to EN60947-5-1. Large choice of actuator heads available. High mechanical life over 5,000,000 cycles. HLM: Die-Cast. ...
IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination ...
IDEM 205005 KL3-SS Guard Locking Switch(Std Release), 110v, 1/2NPT, SS IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide ...