IDEM 112200 WPC Spare Act, 8"L x 4"W x 3"H, RD
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 112200 WPC Spare Act, 8"L x 4"W x 3"H, RD
IDEM 112200 WPC Spare Actuator.
IDEM 112200 WPC Spare Actuator.
PRICE
$40.00
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | WPC |
| Description | WPC Spare Actuator |
| Color | Red |
| Manufacturers Part Number | 112200 |
| Brand | Idem |