IDEM 140108 Flat Act(KP, KM, KLP, KLM), 8"L x 4"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 140108 Flat Actuator.
PRICE
$13.08
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Description | Flat Actuator |
| Color | Red |
| Manufacturers Part Number | 140108 |
| Brand | Idem |