Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3251086

MPN #: FTL-S-G

Checkers™ Single Flat Link for Ground Protection Mats, Turn-A-Link, Galvanized

Product Description
For use with AlturnaMAT®, VersaMAT®, TrakMat®, and LibertyMat/EuroMat®. Turn-A-Links lock mats together to form a semi-permanent, yet portable continuous roadway, walkway or working platform. Use single links to connect two mats end-to-end or side-to-side to create a roadway; double links can create a platform by connecting four mats together at the common corners. Links are steel with galvanized coating to protect from rust. Flat Turn-A-Links offer a lower profile to minimize tripping hazards on walkways, perfect for VersaMAT®

PRICE
$10.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4
Width1-1/4
Weight1 lbs
Thickness1/4 in

Product Details

TypeSteel Ground Protection Mat
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberFTL-S-G
Surface TextureSmooth
BrandCheckers

Warranty

Warranty1 yr