Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Idem

Model # :T9FB1513219

MPN #: 203008HFH

IDEM 203008HFH KM Tongue Interlock Switch-HFH Act, 3NC 1NO, 1/2NPT, Die Cast

Product Description
IDEM 203008HFH KM Tongue Interlock Switch-HFH Act, 3NC 1NO, 1/2NPT, Die Cast

IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions. High holding Force versions are available For applications where vibration can be a nuisance. Positive Break Contacts to EN60947-5-1 - High Functional Safety to ISO13849-1 - 3 pole, 4 pole or Explosion Proof Contact Blocks - Stainless Steel Head version available - Connects to most Safety Relays to give up to PLe Cat.4 - Industry Standard Fitting: 118mm long 40mm wide 30mm fixing.

PRICE
$190.43

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Height2 in
Weight1 lbs
NPT1/2 in

Product Details

TypeKM
MaterialDie Cast
DescriptionTongue Interlock Switch - HFH Actuator
Circuits3NC 1NO
ColorRed
Manufacturers Part Number203008HFH
BrandIdem