IDEM 140102 Female QC Lead, 8Way, 10M, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 2 lbs |
| Cable Length | 10M |
Product Details
| Quick Connect (QC) | 8 |
| Description | Female QC Lead |
| Color | Black |
| Manufacturers Part Number | 140102 |
| Conduit | M12 |
| Brand | Idem |
Related Products
IDEM 200008A-SS KP Tongue Interlock Switch-Std Act, 3NC 1NO, 1/2NPT, SSHead IDEM KP Interlock switches are designed to provide position interlock detection For moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. The head can be rotated to give 4 actuator entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable ...
IDEM 203008HF KM Tongue Interlock Switch-HF Act, 3NC 1NO, 1/2NPT, Die Cast IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...
IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with ...
IDEM 190059A IDIS-1 Tongue Interlock Switch-Angled Act, 1NC 1NO, 1/2NPT, PE IDEM IDIS-1 Compact Safety Interlock switches are designed to provide position interlock detection For small moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. The rugged Stainless Steel actuator profile is designed to match a cam mechanism to provide a positively operated not easily defeatable interlock mechanism. The compact body, 22mm fixing profile and rotatable head make them easy to install where space is restricted. A Plastic Flexible Actuator is ...
IDEM 203008F-SS KM Tongue Interlock Switch-Flat Act, 3NC 1NO, 1/2NPT, SSHead IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and ...