SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bott 14022038.16V Paper Roll Holder With Cutter For Perfo Panels, 12" Wide

Bott 14022038.16V Paper Roll Holder With Cutter For Perfo Panels, 12" Wide

Item #: WBB2178575

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $78.95

Clearance Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bott 14021055.16 3 Position Aerosol Can Holder For Perfo Panels, 9" Wide

Bott 14021055.16 3 Position Aerosol Can Holder For Perfo Panels, 9" Wide

Bott 14025117.11 Steel Toolboard - Perfo Panel 39X18

Bott 14025117.11 Steel Toolboard - Perfo Panel 39X18

Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L

Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L

Bott 14001102 Single Straight Hooks For Perfo Panels - Package of 5 - 1"L

Bott 14001102 Single Straight Hooks For Perfo Panels - Package of 5 - 1"L

Bott 14014037.16 Toolboard Shelf For Perfo Panels - Tray Shelf - 9"Wx6"Dx2"H

Bott 14014037.16 Toolboard Shelf For Perfo Panels - Tray Shelf - 9"Wx6"Dx2"H

Bott 14025115.11 Steel Toolboard - Perfo Panel 20X18

Bott 14025115.11 Steel Toolboard - Perfo Panel 20X18

Bott 14025118.11 Steel Toolboard - Perfo Panel 59X18

Bott 14025118.11 Steel Toolboard - Perfo Panel 59X18

Bott 14014044.16 Steel Bin Strip - 18"W

Bott 14014044.16 Steel Bin Strip - 18"W

Bott 14014043.16 Steel Bin Strip - 4"W

Bott 14014043.16 Steel Bin Strip - 4"W

Bott 14022035 Magnetic Tool Holder For Perfo Panels, (Pack Of 2)

Bott 14022035 Magnetic Tool Holder For Perfo Panels, (Pack Of 2)

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Tan

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Bott 14022038.16V Paper Roll Holder With Cutter For Perfo Panels, 12" Wide

This paper roll holder with serrated edge allows you to easily store and cut packing paper for warehouse, packaging, assembly lines, and other applications. The perfo locking tabs are designed to secure holders to the toolboard and may be easily repositioned using flat nosed pliers. The holder locks onto steel tool board panels and will not separate when rolls are removed. The 5/8" axle supports roll diameters of up to 11" with maximum roll widths of 11-3/4". The steel construction provides lasting strength and durability. Includes a textured epoxy powder coated finish for corrosion resistance.

Weights & Dimensions

  • Depth 6 in
  • Width 12 in
  • Height 6 in
  • Weight 2.60 lbs

Product Details

  • Type Paper Roll Holder
  • Brand Bott
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 14022038.16V
  • Color Family Silver

Warranty

  • Warranty 3 years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bott 14022038.16V Paper Roll Holder With Cutter For Perfo Panels, 12" Wide

Bott 14022038.16V Paper Roll Holder With Cutter For Perfo Panels, 12" Wide

Item #: WBB2178575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant